100 W 1-Light Medium Mini Pendant in Polished Antique Nickel
Plantation 100 W 1-Light Medium Mini Pendant in Polished Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 15 year finish warranty
- Striking and glamorous silhouette with luxe details and a rich finish makes a dramatic statement
- Lifetime warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- ADA Compliant:
- No
- Collection:
- Plantation
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Antique Nickel
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Optic
- Height:
- 8-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in