75 W 3-Light Medium Bracket in Burnished Brass
Plantation 75 W 3-Light Medium Bracket in Burnished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
- Rich dark brass finish
Specifications
- ADA Compliant:
- No
- Collection:
- Plantation
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Depth:
- 6-3/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional, Glam
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21 in