Hinkley Lighting

Porter 100W 1-Light Medium E-26 LED Outdoor Wall Sconce in Oil Rubbed Bronze

Part #H2805OZ  |  Manufacturer Part #2805OZ

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 year finish warranty
  • For complete warranty information visit https://www.hinkleylighting.com
  • Bold and robust dark bronze finish
  • The Lisa McDennon Collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view.
  • Vintage filament 40w T bulb included.

Specifications

ADA Compliant: No

Bulb Type: LED

CSA Certified: Yes

Collection: Porter

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 9-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 25 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Weight: 7.7

Width: 7-1/2 in