Porter 100W 1-Light Medium E-26 Outdoor Wall Sconce in Oil Rubbed Bronze

Part #H2800OZ  |  Item #7664743  |  Manufacturer Part #2800OZ

$ 249.13 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Vintage filament 40w T bulb included.
  • 12 year warranty on electrical wiring and components
  • For complete warranty information visit https://www.hinkleylighting.com
  • Bold and robust dark bronze finish
  • The Lisa McDennon Collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view.

Specifications

ADA Compliant: No

CSA Certified: Yes

Collection: Porter

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 7-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 18-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: [Farmhouse, Modern]

Material: Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Weight: 4.9

Width: 6 in