Hinkley Lighting

Post with Photocell in Black

Part #H6662BK  |  Manufacturer Part #6662BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This post must be buried at least 18" below ground level.
  • Striking black finish enhances design
  • For complete warranty information visit https://www.hinkleylighting.com
  • Photo Relay Switch included

Specifications

ADA Compliant: No

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Height: 84 in

Indoor Outdoor: Outdoor

Material: Die Cast Aluminum

Type: Post with Photocell

UL Listed: No

Width: 3 in