Hinkley Lighting

Randolph 100W 1-Light Outdoor Wall Lantern in Autumn

Part #H1494AM  |  Item #4411274  |  Manufacturer Part #1494AM

$ 107.32 EACH
(Pricing is for Autumn)

Color/Finish:
Autumn

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Bold and robust dark bronze finish
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Randolph

Color Finish: Autumn

Color Finish Category: Neutrals

Depth: 9 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Clear Seeded, Etched Seeded]

Height: 13-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

Sconce Type: Outdoor

UL Listed: No

Volts: 120V

Watts: 100

Width: 8 in