Hinkley Lighting

Reef 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Venetian® Bronze

Part #H1956VZ  |  Manufacturer Part #1956VZ

Color/Finish:
Venetian® Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bold and robust dark bronze finish
  • Classic, modern style with a nautical flair adds elegance to a variety of exteriors
  • For complete warranty information visit https://www.hinkleylighting.com
  • 12 year warranty on electrical wiring and components
  • It is recommended that a “A-15” or type “B” medium base lamp be used.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Reef

Color Finish: Venetian® Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Inside Etched

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Cast Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Width: 5-1/2 in