100W 1-Light Medium E-26 LED Wall Sconce in Warm Bronze
Rhodes 100W 1-Light Medium E-26 LED Wall Sconce in Warm Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 year finish warranty
- Ideal for vintage filament bulbs (not included)
- Warm rich light bronze tone
- The stylish Open Air collection includes outdoor-rated chandeliers, pendants and sconces that provide design-conscious solutions to a variety of exterior environments.
- 12 year warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- Collection:
- Rhodes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Warm Bronze
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 16-4/5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Craftsman, Industrial
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 7 lb
- Width:
- 7-3/10 in