Rhodes 4-Light Candelabra E-12 Base Outdoor Pendant in Warm Bronze

Part #H29304WB  |  Item #7545251  |  Manufacturer Part #29304WB

$ 769.39 EACH

Color/Finish:
Warm Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 12 year warranty on electrical wiring and components
  • For complete warranty information visit https://www.hinkleylighting.com
  • This chain or cable hung fixture may be installed on any sloped ceiling.
  • Ideal for vintage filament bulbs (not included)
  • The stylish Open Air collection includes outdoor-rated chandeliers, pendants and sconces that provide design-conscious solutions to a variety of exterior environments.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Rhodes

Color Finish: Warm Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 28-1/4 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: [Craftsman, Industrial]

Lumens: 1400

Material: Die Cast Aluminum

Number Of Lights: 4

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 18-3/10 in