27 x 8-4/5 in. 300W 3-Light Medium E-26 Vanity Fixture in Polished Nickel
Rigby 27 x 8-4/5 in. 300W 3-Light Medium E-26 Vanity Fixture in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
- Gleaming luxe polished nickel finish
- Lifetime warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- Collection:
- Rigby
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 8-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 300 W
- Width:
- 27 in