6.5W 1-Light GU10 LED Wall Sconce in Satin Black
Rook 6.5W 1-Light GU10 LED Wall Sconce in Satin Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Rook
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Depth:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 500
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 6.5 W
- Weight:
- 4 lb
- Width:
- 4-4/5 in