60W 5-Light Candelabra E-12 Chandelier in Silver Leaf
Sabina 60W 5-Light Candelabra E-12 Chandelier in Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
- 15 year finish warranty
- This chain or cable hung fixture may be installed on any sloped ceiling.
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- Collection:
- Sabina
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Leaf
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 26 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28 in