Sawyer 60W 9-Light Candelabra E-12 Incandescent Outdoor Chandelier in Aged Zinc

Part #H29208DZ  |  Item #7664820  |  Manufacturer Part #29208DZ

$ 899.00 EACH

Color/Finish:
Aged Zinc

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Sawyer

Color Finish: Aged Zinc

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Seeded Clear

Height: 27-4/5 in

Installation Type: Chain Hung

Light Bulb Base Type: Candelabra E-12

Lighting Direction: [Ambient Lighting, Up Lighting]

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 9

Number of Tiers: 1

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Weight: 18

Width: 30 in