Hinkley Lighting

Sawyer 75W 15-Light Candelabra E-12 LED Outdoor Chandelier in Aged Zinc

Part #H29209DZLL  |  Item #8063201  |  Manufacturer Part #29209DZ-LL

$ 1,777.49 EACH

Color/Finish:
Aged Zinc

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

Collection: Sawyer

Color Finish: Aged Zinc

Color Finish Category: Greys

Color Rendering Index CRI : 80

Color Temperature: 2700

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 28-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Rustic

Lumens: 5250

Material: Steel

Number Of Lights: 15

Number of Tiers: 1

Type: H29209DZLL

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 75

Width: 46 in