100W 3-Light Bath Vanity Fixture in Brushed Nickel
Shelly 100W 3-Light Bath Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture can be mounted either up or down
- For complete warranty information visit https://www.hinkleylighting.com
- Classic matte brushed nickel finish
- Lifetime warranty on electrical wiring and components
- Classic, elegant lines and timeless details enhance a traditional space
Specifications
- ADA Compliant:
- No
- Collection:
- Shelly
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-3/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 8-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Coastal
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24-3/10 in