Hinkley Lighting Shelly 5-1/2 in. 100W 1-Light Bath Vanity

H5010

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Shelly
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Die Cast Aluminum
Number Of Lights
1
Volts
120V
Watts
100
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday