Hinkley Lighting Shelter 100W 1-Light Medium E-26 Base Wall Mount Lantern in Hematite

H1325HE

Manufacturer Part #: 1325HE

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Shelter
Dimmable
No
ETL Listed
No
Glass Type
Clear Seeded
Height
23-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
8-3/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday