15W 1-Light LED Wall Mount Lantern in Black

You last purchased this on
 
Hinkley

Shelter 15W 1-Light LED Wall Mount Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Shelter 15W 1-Light LED Wall Mount Lantern in Black

  • Fast #
  • Part #H1325BKLED
  • Item #4241572
  • Manufacturer Part #1325BK-LED
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets California Energy Commission 2013 Title regulations
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Shelter
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
23-1/4 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Style:
Transitional, Modern
Lumens:
1100
Material:
Die Cast Aluminum
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
15 W
Width:
8-3/10 in