Hinkley Lighting Shelter 15W 1-Light Wall Lantern in Hematite

H1324LED

Manufacturer Part #: 1324HE-LED

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Shelter
Depth
6-1/2 in
Dimmable
Yes
ETL Listed
No
Glass Type
Clear Seeded
Height
20-1/2 in
Installation Type
Wall Mount
Lumens
1100
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
15
Width
6-3/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday