Hinkley Lighting

Shelter 15W 1-Light Wall Lantern in Hematite

Part #H1324HELED  |  Manufacturer Part #1324HE-LED

Color/Finish:
Hematite

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 year finish warranty
  • Rich gray tone
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
  • Meets California Energy Commission 2016 Title regulations

Specifications

ADA Compliant: No

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Shelter

Color Finish: Hematite

Color Finish Category: Greys

Color Temperature: 2700

Depth: 6-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 20-1/2 in

Installation Type: Wall Mount

Lighting Style: [Transitional, Modern]

Lumens: 1100

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 15

Width: 6-3/10 in