20-1/2 in. 75W 1-Light Outdoor Wall Sconce in Black
Shelter 20-1/2 in. 75W 1-Light Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
- Meets California Energy Commission 2016 Title regulations
- LED components carry a 5-year limited warranty
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold lines and a clean, minimalist style complement contemporary architecture
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Shelter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 20-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional, Modern
- Lumens:
- 1100
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 75 W
- Width:
- 6-3/10 in