Hinkley Lighting Stowe 5 in. 100W 1-Light Bath Vanity in MetroCopper

H4720MC

Manufacturer Part #: 4720MC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Warm rich light bronze tone
  • Fixture can be mounted either up or down
  • For complete warranty information visit https://www.hinkleylighting.com

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Stowe
Depth
6-1/2 in
Glass Type
Antique Light Scavo
Height
14 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday