15W 1-Light LED Post Mount Lantern in Black
Sullivan 15W 1-Light LED Post Mount Lantern in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
- Meets California Energy Commission 2016 Title regulations
- 2 year finish warranty
- Striking black finish enhances design
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Sullivan
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 92
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 26 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Post Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 1100
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Product Type:
- Lantern
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 15 W
- Weight:
- 7 lb
- Width:
- 11-4/5 in