Sullivan 15W 1-Light Outdoor Wall Lantern in Black

Part #H1744BKLED  |  Item #5061728  |  Manufacturer Part #1744BK-LED

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LED components carry a 5-year limited warranty
  • Meets California Energy Commission 2016 Title regulations
  • For complete warranty information visit https://www.hinkleylighting.com
  • Striking black finish enhances design
  • 2 year finish warranty

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Sullivan

Color Finish: Black

Color Finish Category: Blacks

Depth: 10 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 18-1/4 in

Lumens: 1100

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 15

Width: 9 in