Hinkley Lighting
Surrey Polished Nickel Shade
Part #H4000SH | Item #7296892 | Manufacturer Part #4000SH
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Do not exceed 40w lamp
- Gleaming luxe polished nickel finish
Specifications
Collection: Surrey
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Diameter: 5-4/5 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 6 in
Lighting Style: Traditional
UL Listed: No
Weight: 0.2