Sussex 14 in. 60W 2-Light Wall Sconce in Brushed Nickel

Part #H4900BN  |  Item #3766589  |  Manufacturer Part #4900BN

$ 339.00 EACH

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 15 year finish warranty
  • Classic matte brushed nickel finish
  • Lifetime warranty on electrical wiring and components
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: Sussex

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

Energy Star Compliant: No

Height: 14 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 2

Volts: 120V

Watts: 60

Width: 14 in