Hinkley Lighting

Sussex 4-1/2 in. 60W 1-Light Wall Sconce in EnglishBronze

Part #H4790EZ  |  Manufacturer Part #4790EZ

Color/Finish:
English Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish
  • Classic, elegant lines and timeless details enhance a traditional space

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Sussex

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Depth: 6-4/5 in

Energy Star Compliant: No

Height: 18 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

Volts: 120V

Watts: 60

Width: 4-1/2 in