Sutcliffe 10W 2-Light Candelabra E-12 LED Medium Outdoor Wall Sconce in Oil Rubbed Bronze

Part #H2914OZLL  |  Item #7445232  |  Manufacturer Part #2914OZ-LL

$ 379.19 EACH

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LED Lamps carry a 3-year limited warranty
  • For complete warranty information visit https://www.hinkleylighting.com
  • 2 year finish warranty
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish

Specifications

ADA Compliant: No

Bulb Type: LED

CSA Certified: No

Collection: Sutcliffe

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 5-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 17 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: [Up Lighting, Ambient Lighting]

Lighting Style: [Transitional, Industrial]

Lumens: 700

Material: Solid Aluminum

Number Of Lights: 2

Sconce Type: Outdoor

UL Listed: No

Volts: 120V

Watts: 10

Width: 9 in