Hinkley Lighting

Thistledown 100W 2-Light Bath Light in Brushed Nickel

Part #H51802BNCL  |  Manufacturer Part #51802BN-CL

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic matte brushed nickel finish

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Thistledown

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-3/10 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 10-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 2

Sconce Type: Vanity

UL Listed: No

Volts: 120V

Watts: 100

Width: 16 in