Hinkley Lighting Thistledown 100W 4-Light Medium E-26 Bath Light in Polished Nickel

H51804PN

Manufacturer Part #: 51804PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Thistledown
Depth
6-3/10 in
ETL Listed
No
Glass Type
Clear Seeded
Height
10-1/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
30 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday