Hinkley Lighting

Thistledown 30 x 10-3/10 in. 100W 4-Light Medium E-26 Incandescent Vanity Fixture with Clear Seedy Glass in Buckeye Bronze

Part #H51804KZ  |  Manufacturer Part #51804KZ

Color/Finish:
Buckeye Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lifetime warranty on electrical wiring and components
  • Fixture can be mounted either up or down
  • Bold and robust dark bronze finish
  • Classic, elegant lines and timeless details enhance a traditional space
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Thistledown

Color Finish: Buckeye Bronze

Color Finish Category: Bronze Tones

Depth: 6-3/10 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 10-3/10 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Material: Steel

Number Of Lights: 4

Sconce Type: Vanity

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 7.7

Width: 30 in