6-3/10 in. 100W 1-Light Candelabra E-12 Wall Sconce in Polished Nickel
Thistledown 6-3/10 in. 100W 1-Light Candelabra E-12 Wall Sconce in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
- Fixture can be mounted either up or down
- Gleaming luxe polished nickel finish
Specifications
- ADA Compliant:
- No
- Collection:
- Thistledown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-3/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-3/10 in