100W 1-Light Outdoor Wall Sconce in Museum Black

You last purchased this on
 
Hinkley

Tucker 100W 1-Light Outdoor Wall Sconce in Museum Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Tucker 100W 1-Light Outdoor Wall Sconce in Museum Black

  • Fast #
  • Part #H1960MB
  • Item #7164867
  • Manufacturer Part #1960MB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Museum Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 12 year warranty on electrical wiring and components
  • Striking black finish enhances design
  • Streamlined forms, robust finishes and symmetrical details complement Craftsman facades
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tucker
Color Finish Category:
Blacks
Color Finish Name:
Museum Black
Depth:
8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
11-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Craftsman
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
7 in