100W 4-Light Bath Vanity Fixture in Polished Chrome
Winton 100W 4-Light Bath Vanity Fixture in Polished Chrome
Frequently Purchased Together
Product Details
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
- Lifetime warranty on electrical wiring and components
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
Specifications
- ADA Compliant:
- No
- Collection:
- Winton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Industrial
- Material:
- Die Cast Aluminum
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 26-3/10 in