Yorktown 100W 3-Light Bath Vanity Fixture in Antique Nickel

Part #H5743AN  |  Item #4307981  |  Manufacturer Part #5743AN

Color/Finish:
Antique Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic, elegant lines and timeless details enhance a traditional space
  • Mounting bars are curved in shape.
  • Classic matte brushed nickel finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Lifetime warranty on electrical wiring and components

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Yorktown

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 6-3/4 in

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 9-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 3

Volts: 120V

Watts: 100

Width: 23-4/5 in