Zelda 3-Light Semi-Flushmount Ceiling Fixture in Vintage Brass

Part #H3441VS  |  Item #4411284  |  Manufacturer Part #3441VS

Color/Finish:
Vintage Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Classic gleaming light brass finish

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Zelda

Color Finish: Vintage Brass

Color Finish Category: Brass Tones

ETL Listed: No

Energy Star Compliant: No

Height: 12-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Style: [Transitional, Mid-century Modern]

Material: Die Cast Aluminum

Number Of Lights: 3

Product Type: Ceiling Light

UL Listed: No

Volts: 120V

Watts: 100

Width: 14-4/5 in