120V 150W Standard Transformer
Pro Series 120V 150W Standard Transformer
Frequently Purchased Together
Product Details
- A modular timer and photocell are available
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Superior strength and performance
- For complete warranty information visit https://www.hinkleylighting.com
- Lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Pro Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Outdoor
- Material:
- Stainless Steel
- Power Source:
- Hardwired
- Product Type:
- Transformer
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 6-1/2 in