11W 1-Light LED Outdoor Wall Sconce in Textured Black

You last purchased this on
 
Hinkley

Taper 11W 1-Light LED Outdoor Wall Sconce in Textured Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Taper 11W 1-Light LED Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #H2145TK
  • Item #8063228
  • Manufacturer Part #2145TK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Taper
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Color Rendering Index:
90
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
24 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
800
Material:
Composite
Number Of Hours:
40000 h
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Lantern
Watt Equivalency:
75 W
Watts:
11 W
Weight:
6.38 lb
Width:
9 in