Hit Products

1/2 x 1/2 in. MIP x Barbed Adapter

Part #H1436005  |  Manufacturer Part #1436-005

Fitting Sizes:

1/2 in x 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: MIP

End Connection 2: Barbed

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in