1/2 x 1/2 x 6 in. Swing Joint Assembly

You last purchased this on
 
Hit Products

1/2 x 1/2 x 6 in. Swing Joint Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hit Products

1/2 x 1/2 x 6 in. Swing Joint Assembly

  • Fast #
  • Part #HSJA605
  • Item #2849328
  • Manufacturer Part #SJA-605
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
Maximum Temperature:
110
PipeTubing Size:
1/2 in
Pressure - Maximum:
240 psi