1/2 in. MIPT Plastic Cleanout Nipple

You last purchased this on
 
Hit Products

1/2 in. MIPT Plastic Cleanout Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hit Products

1/2 in. MIPT Plastic Cleanout Nipple

  • Fast #
  • Part #HCON0500
  • Item #2849336
  • Manufacturer Part #CON-0500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple
Length:
6 in
Material:
Plastic