Hit Products

3/4 x 1/2 in. Male x Barbed Reducing Acetal Adapter

Part #H1436101  |  Manufacturer Part #1436-101

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Male

End Connection 2: Barbed

End Connections: Male x Barbed

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Plastic

Material Type: Acetal

Maximum Pressure: 80 psi

Maximum Temperature: 110

NSF Certified: No