3/4 x 3/4 x 12 in. Swing Joint Assembly

You last purchased this on
 
Hit Products

3/4 x 3/4 x 12 in. Swing Joint Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hit Products

3/4 x 3/4 x 12 in. Swing Joint Assembly

  • Fast #
  • Part #HSJA1207
  • Item #2849334
  • Manufacturer Part #SJA-1207
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
Maximum Temperature:
110
Pressure - Maximum:
240 psi