0 items

Hit Products 1/2 x 6 in. Cut-Off Nipple

HCON00

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Nipple
End Connection 2
Nipple
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
6 in
Size
1/2 in x 1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday