30 psi 1/2 in. FPT Plastic Sprinkler
900T Series 30 psi 1/2 in. FPT Plastic Sprinkler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- 900T Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-1/8 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 11 in
- Material:
- Plastic
- Material Type:
- ABS
- Pressure - Maximum:
- 30 psi