8 ft. Male Threaded Float Spray Nozzle in Green
ProLine 8 ft. Male Threaded Float Spray Nozzle in Green
Package Quantity Info:
EA: 1 IP: 25 CA: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- ProLine
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Length:
- 8 ft
- Product Type:
- Float Spray Nozzle