Size M Powder Free Plastic General Purpose Disposable Gloves in Clear (Box of 100)
Safeko™ SK-1010-CL Size M Powder Free Plastic General Purpose Disposable Gloves in Clear (Box of 100)
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 960-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- Safeko™ SK-1010-CL
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- General Purpose
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 4 mil
- Weight:
- 4.0 lb