S Size Powder Free Coated Vinyl Disposable Gloves in Clear (Box of 100)

Part #H6005BX  |  Item #8469040  |  Manufacturer Part #6005

$ 12.54 per BOX

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Powder Free
  • Ambidextrous
  • Hypo-allergenic

Documents

Specifications

ADA Compliant: No

CE Approved: No

Coating: Powder Free

Color Finish: Clear

Color Finish Category: Clear

Disposable: Yes

Glove Size: S

Glove Type: [General Purpose, Powder Free, Disposable]

Material: Plastic

Material Type: Vinyl

Package Quantity: Box of 100

Reusable: No

Thickness: 4 mil

Type: H6005BX

Weight: 3.6