0-100 Degree F 2-1/2 in. Stem Bimetal Thermometer

Part #TB8560202  |  Item #2185243  |  Manufacturer Part #B856-02-02

Call for Pricing EACH

Temperature Range:

-40 to 160 Deg F
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable angle
  • Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
  • Stainless Steel construction
  • External reset on rear of case
  • Hermetically sealed
  • +/- 1% full scale accuracy

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B40.3

Color Finish: Stainless Steel

Diameter: 5 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Length: 2-1/2 in

Material: Stainless Steel

Material Type: 300

Maximum Temperature: 100

Product Type: Bimetal Thermometer

Size: 5 in

Temperature Range: -40 to 160 Deg F

Weight: 1.5