H.O. Trerice

0 to 250F Adjustable Bimetal Thermometer

Part #TB836020250  |  Manufacturer Part #B836020250

Temperature Range:

Up to 250 Deg F
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B40.3

Color Finish: Stainless Steel

Diameter: 3 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Length: 2-1/2 in

Low Pressure: 0

Material: Stainless Steel

Material Type: 300

Size: 3 in

Temperature Range: Up to 250 Deg F

Type: Bi-Metal Thermometer

Weight: 1.1